Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table

  • Mfr # 14-682-WSP2
  • Zoro # G705993314
product price: 
$
97.15
/ea
Sold in multiples of 2 for $194.30

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14-682-WSP2
Zoro #
G705993314
UPC #
44681353598
Country of Origin
China

Description

Enjoy your next get together using this Cosco 6 ft. fold-in-half table. This table is your trusted solution when it comes to tailgating parties, hosting game nights, cookouts or for everyday use. Comfortably seating up to six people at a time, use this table at every gathering. Perfect for indoor and outdoor use, take this heavy-duty table with you on the go making it ready for any occasion. Folding in half, you can rest easy knowing this product provides effortless storage in your home. This product offers non-marring foot caps that prevents slipping and helps protect any floor surfaces from scratches or damage. When the day is done, simply wipe down this easy to clean table using a damp cloth.


  • • Great for outdoor use
  • • Conveniently folds in half for compact storage and features a carrying handle for easy transport
  • • Features non marring foot caps to protect floor surfaces from scratches or damage
  • • Easy to clean using a damp cloth
  • • Constructed using a durable all-steel frame with a weight capacity rating of 300 pounds
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews