Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Numbering Stamp, 6 Bands, Metal

  • Zoro #: G0516512
  • Mfr #: 038707
$17.51
  • Material: metal
  • Imprint Area Width: 1-3/16"
  • Imprint Area Height: 3/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cosco #038707 Specifications

  • Zoro #: G0516512
  • Mfr #: 038707
Material: metal Imprint Area Width: 1-3/16"
Imprint Area Height: 3/16" Includes: 1 Stamp
Font: 18 Character Height: 3/16"
Overall Width: 3-3/8" Item: Ink Pad Required Numbering Stamp
Overall Length: 1-1/2" Overall Height: 1-1/8"
Number of Bands: 6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Cosco Numbering Stamp. Material: metal.

Reviews of Cosco #038707