Shop COTEK
Create Account
4000 Watt, 24 VDC Pure Sine Wave Inverter
- Mfr # SP4000-124
- Zoro # G124184898
product price:Â
$
1,564.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP4000-124
- Zoro #
- G124184898
- UPC #
- -
- Country of Origin
- China
Description
The SP Series of Cotek inverters improves on previous generations with increased efficiency, high power density, selectable output voltage and selectable frequency in a robust aluminum case. The inverter outputs 4,000 watts of continuous 120Vac power and will surge up to 8kW. It compatible with 24 volt battery banks. For a high quality, durable pure sine wave inverter the Cotek SP4000-124 is one of the best options in this price range. Ideal for off-grid homes and cabins. Features Power ON / OFF remote control ( Green Terminal). Remote controller CR-8 / CR-16 ( optional). Input & Output fully isolation. Temperature & Load controlled cooling fan. Built in advance microprocessor to provide friendly interface. Output frequency 50 / 60 Hz selectable by DIP switch. Output voltage DIP switch selectable. Adjustable power saving mode by variable resister. 3-color LED status indicators. Input protection - Reverse Polarity ( Fuse) / Under Voltage / Over Voltage. Output protection - Short Circuit / Overload / Over Temperature. E-13 / UL / CE / FCC approved. Type - Pure sine wave. Watts - 4000W. Input Voltage - 24VDC. Output Voltage - 120VAC. Dimension - 18.19 x 10.04 x 6.22 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.