Shop COUGAR PRO
See all product information
Create Account
3/8" Drive, Metric, Crowfoot Wrench 3/8" Drive Metric Cougar, Open End
- Mfr # M1011
- Zoro # G6090330
product price:Â
$
9.69
/ea
Key Features
Drive Size
3/8"
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1011
- Zoro #
- G6090330
- UPC #
- 076799010117
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Socket Sizes
- 11mm
Details
- Item
- Crowfoot Wrench 3/8" Drive Metric Cougar
- Head Style
- Open End
- SAE or Metric
- Metric
- Number of Pieces
- 1
Description
Crowfoot Wrench 3/8 In. Drive Metric Cougar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.