Shop COUGAR PRO
See all product information
Create Account
1/2" Drive, Flex Handle, SAE Socket
- Mfr # E4435
- Zoro # G5796139
product price:Â
$
31.19
/ea
Key Features
Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
1
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E4435
- Zoro #
- G5796139
- UPC #
- 076799722447
- Country of Origin
- Taiwan, Province of China
- Item
- Flex Handle
- SAE or Metric
- SAE
- Number of Pieces
- 1
- Measurement Type
- SAE
Dimensions
- Drive Size
- 1/2"
Description
Flex Handle 1/2 In. Drive -Flex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.