Shop All Cutter Parts
Council Tool
Axe Handle, Wood, 36 In, For 38PE136
Mfr # 70-013
Zoro # G4768251
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Hickory
- Includes Wedge
- Type Double Bit
- Impact Rated No
Product Information
- Brand Council Tool
- MFR # 70-013
- Zoro # G4768251
- UPC # 008298700138
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 36 in |
Details
Description
When it comes to working with an axe, this Council Tool Replacement Axe Handle is the tool you need. Made of high-quality hickory wood, the straight handle has a length of 36 in. This replacement axe handle fits 38PE136 and is compatible with other similar models. The Council Tool Replacement Axe Handle is a necessary tool for anyone who uses an axe frequently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH SpotSee ShockWatch Impact Indicators, 37G Range, Purple, 50/Box (20686)
- RIDGID Pkg Of 4 Retaining Ring, Pk4 (87937)
- CENTURY DRILL & TOOL Rotary File, Cylinder, 1/2 x 1-3/8 in. (75406)
- URREA 1/2" drive 12-point short socket 1-7/16" (5446)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- COUNCIL TOOL Fire Swatter Flap, Wood, 12x15 In, For FS15 (15F)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- COUNCIL TOOL Handle, Sledge Hammer, 36 In (70-025)
- COUNCIL TOOL Axe Handle, Wood, 28 In, For 275P28C (70-005)
- Council Tool Hand Tool Parts