This item is Discontinued.
This item is Discontinued.
Automotive Hub/Wheel Cleaner, 4-1/2" L (Discontinued)
Mfr #
HBCT16
Zoro #
G4342356
UPC # 62861700913
Country of Origin China
Category Automotive Brushes & Vacuums
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBCT16
- Zoro #
- G4342356
- UPC #
- 62861700913
- Country of Origin
- China
- Item
- Hub and Wheel Cleaner
- Chemical Resistant
- No
- Handle Material
- Aluminum
- Bristle Color
- Black
- Handle Connection Type
- Threaded
- Brush Type
- Brush Head
- Includes
- Automotive Cleaning Pad, HubPro Automotive Tool
- Bristle Material
- Silcone Carbide
- Features
- Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads
- Bristle Stiffness
- Firm
- Color Coded
- No
Dimensions
- Overall Length
- 4 1/2 in
- Brush Head Length
- 1/2 in
- Handle Length
- 3 1/2 in
- Brush Head Width
- 2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads
Description
Hub and Wheel Cleaner, Brush Type Brush Head, Bristle Material Silcone Carbide, Bristle Stiffness Firm, Bristle Length Not Applicable, Brush Head Length 1/2 in, Brush Head Width 2 in, Handle Connection Type Threaded, Handle Length 3 1/2 in, Handle Material Aluminum, Overall Length 4 1/2 in, Color Coded No, Bristle Color Black, Features Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads, Includes Automotive Cleaning Pad, HubPro Automotive Tool
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.