Farm and Ranch RTU Spray, Liquid, Milky/White, Sweet, 1 gal

  • Mfr # 345292CVA

  • Zoro # G016224374


product price:  $23.69
/ea
Sold in multiples of 4 for $94.76

Key Features

Form
Liquid
Active Ingredients
M-Phenoxybenzyl 3-(22-Dichlorovinyl)-22-Dimethylcyclopropanecarboxylate
Color
Milky/White
Length
16.05 in
Width
9.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345292CVA
Zoro #
G016224374
UPC #
43725529203
Country of Origin
United States

Dimensions

Length
16.05 in
Width
9.15 in
Depth
14.05 in

Details

Form
Liquid
Active Ingredients
M-Phenoxybenzyl 3-(22-Dichlorovinyl)-22-Dimethylcyclopropanecarboxylate
Color
Milky/White
Flammability Rating
1
Application Method
Spray
Flash Point
93.3° C
Odor/Scent
Sweet
Capacity
1 gal
Density
0.997-g/cc
pH Range
6 to 6.5

Description

Protect your livestock from flies, gnats, mosquitoes and lice with this sweat and rain-resistant formula. Kills pests for up to 4 weeks. Can be used around barns and their premise.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.