Shop OHAUS

Shipping Scale, LCD, 0.2 lb/0.1 kg

  • Mfr # i-C31M200L

  • Zoro # G110133237


product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
20 1/2 in
Scale Display
Digital
Overall Width
20 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-C31M200L
Zoro #
G110133237
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
20 1/2 in
Overall Width
20 1/2 in
Overall Height
2 1/8 in
Overall Depth
15 3/4 in
Battery Size
AA
Display Character Height
1 1/8 in
Weighing Surface Height
2 1/8 in
Cord Length
5 7/8 ft

Details

Weighing Units
kg, lb
Scale Graduations
0.2 lb/0.1 kg
Scale Display
Digital
Includes
AC Adapter, USB Type-C Cable
Washdown
No
Item
Shipping Scale
Color
Black
Standards
Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RoHS, UL Certified, WEEE
Accuracy
0.2 lb
Scale Functions
Dynamic Weighing, Portable
Display Type
LCD
Number of Batteries Included
0
Battery Type
Alkaline
Weight Capacity
400 lb
Number of Batteries Required
3
Basic Power Source
Battery
Scale Application
Package Weighing
Scale Use Location
Shipping Dock
Batteries Included
No
Body Material
Rubber, Steel
Batteries Required
Yes
Voltage
5V DC
Weighing Surface Material
Steel
Scale Features
150% Overload Protection, Package Weighing
Bench Scale Type
General Purpose
Number of Display Characters
4
Calibration Certificate
No Certificate
Plug Type
Two Prong
Scale Type
Bench
Weight Capacity - Imperial
400 lb
Product Type
Shipping Scale
NTEP Rating
Not NTEP Rated
Power Source
Battery
Remote Control/Display
Corded
Scale Mechanism
Digital
IP Rating
Not IP Rated
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Shipping Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 20 1/2 in, Weight Capacity 400 lb, Weighing Units kg, lb, Scale Graduations 0.2 lb/0.1 kg, Overall Width 20 1/2 in, Overall Depth 15 3/4 in, Overall Height 2 1/8 in, Accuracy 0.2 lb, Weighing Surface Height 2 1/8 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Dynamic Weighing, Portable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews