Shop OHAUS

Shipping Scale, LCD, 0.2 lb/0.1 kg

  • Mfr # i-C31M200R

  • Zoro # G410133265


product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb
Weighing Surface Depth
12 5/8 in
Weighing Surface Width
13 in
Scale Display
Digital
Overall Width
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-C31M200R
Zoro #
G410133265
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 5/8 in
Weighing Surface Width
13 in
Overall Width
13 in
Overall Height
1 3/4 in
Overall Depth
12 5/8 in
Display Character Height
1 1/8 in
Weighing Surface Height
1 3/4 in
Battery Size
AA
Cord Length
5 7/8 ft

Details

Weighing Units
kg, lb
Scale Graduations
0.2 lb/0.1 kg
Scale Display
Digital
Includes
AC Adapter, USB Type-C Cable
Washdown
No
Accuracy
0.2 lb
Item
Shipping Scale
Color
Black
Standards
Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RoHS, UL Certified, WEEE
Scale Features
150% Overload Protection, Package Weighing
Basic Power Source
Battery
Scale Application
Package Weighing
Display Type
LCD
Weight Capacity
400 lb
Number of Batteries Included
0
Bench Scale Type
General Purpose
Body Material
Rubber, Steel
Scale Functions
Dynamic Weighing, Portable
Scale Use Location
Shipping Dock
Number of Batteries Required
3
Batteries Required
Yes
Number of Display Characters
4
Battery Type
Alkaline
Voltage
5V DC
Weighing Surface Material
Steel
Batteries Included
No
Plug Type
Two Prong
Calibration Certificate
No Certificate
Scale Type
Bench
Weight Capacity - Imperial
400 lb
Power Source
Battery
NTEP Rating
Not NTEP Rated
Remote Control/Display
Corded
Scale Mechanism
Digital
Product Type
Shipping Scale
IP Rating
Not IP Rated
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Shipping Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 12 5/8 in, Weighing Surface Width 13 in, Weight Capacity 400 lb, Weighing Units kg, lb, Scale Graduations 0.2 lb/0.1 kg, Overall Width 13 in, Overall Depth 12 5/8 in, Overall Height 1 3/4 in, Accuracy 0.2 lb, Weighing Surface Height 1 3/4 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Dynamic Weighing, Portable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.