Shop OHAUS

Bench Scale, Digital, Battery, Black

  • Mfr # i-C31M75R

  • Zoro # G310133303


product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb
Weighing Surface Depth
12 5/8 in
Weighing Surface Width
13 in
Scale Display
Digital
Overall Width
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-C31M75R
Zoro #
G310133303
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 5/8 in
Weighing Surface Width
13 in
Overall Width
13 in
Overall Height
1 3/4 in
Overall Depth
12 5/8 in
Weighing Surface Height
1 3/4 in
Display Character Height
1 1/8 in
Battery Size
AA
Cord Length
5 7/8 ft

Details

Weighing Units
kg, lb
Scale Graduations
0.1 lb/0.05 kg
Scale Display
Digital
Includes
AC Adapter, USB Type-C Cable
Washdown
No
Accuracy
0.1 lb
Item
Shipping Scale
Standards
Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RoHS, UL Certified, WEEE
Color
Black
Number of Display Characters
4
Batteries Included
No
Weight Capacity
150 lb
Scale Features
150% Overload Protection, Package Weighing
Batteries Required
Yes
Number of Batteries Included
0
Battery Type
Alkaline
Display Type
LCD
Scale Use Location
Shipping Dock
Voltage
5V DC
Number of Batteries Required
3
Basic Power Source
Battery
Scale Application
Package Weighing
Bench Scale Type
General Purpose
Body Material
Rubber, Steel
Weighing Surface Material
Steel
Scale Functions
Dynamic Weighing, Portable
Scale Type
Bench
Calibration Certificate
No Certificate
Plug Type
Two Prong
Scale Mechanism
Digital
NTEP Rating
Not NTEP Rated
Power Source
Battery
Product Type
Shipping Scale
Remote Control/Display
Corded
Weight Capacity - Imperial
150 lb
IP Rating
Not IP Rated
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Shipping Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 12 5/8 in, Weighing Surface Width 13 in, Weight Capacity 150 lb, Weighing Units kg, lb, Scale Graduations 0.1 lb/0.05 kg, Overall Width 13 in, Overall Depth 12 5/8 in, Overall Height 1 3/4 in, Accuracy 0.1 lb, Weighing Surface Height 1 3/4 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Dynamic Weighing, Portable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews