This item is Discontinued.

This item is Discontinued.
Cover Me by Tui XXL Adj Fit Pullover SS Puppy P Adjustable Fit Puppy Print Pullover with Short Sleeve for Pets - 2XL (Discontinued)
Mfr #
XXL Adj Fit Pullover SS Puppy P
Zoro #
G303781191
UPC # 617689241152
Country of Origin China
Category Pet Clothes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XXL Adj Fit Pullover SS Puppy P
- Zoro #
- G303781191
- UPC #
- 617689241152
- Country of Origin
- China
Description
A comfortable and quicker way for your pet to heal. Most comfortable and effective alternative to the E-Collar around. The post-surgical pet garment that resembles a dog one piece, comes in a range of colors, options and sizes to fit any dog's needs. This one piece pet garment gives owners an alternative to a dog cone or "Lamp Shade" style elizabethan collar (buster collars) that cause your pet to be uncomfortable. No more cone of shame. The garment acts in a calming way to keep your pet from licking or chewing
Features- Prevents licking & chewing at surgical sutures & hot spots
- Adjustable fit design for extra comfort & fit
- Soft, breathable, hypoallergenic 100% peruvian cotton fabric
- Built-in "Potty Cover" for quick & convenient trips outside
- Type: Pullover
- Size: 2XL
- Design: Puppy Print
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov