This item is Discontinued.

This item is Discontinued.
Ballistic Seat Covers for 19992006 GMC Truck Sierra, CSCATC04GM7514 (Discontinued)
Mfr #
CSCATC04GM7514
Zoro #
G6764938
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04GM7514
- Zoro #
- G6764938
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- GM7514
Description
Seat Covers in Ballistic for 1999-2006 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40 split bench, W/O FOLDING ARMREST OR CONSOLE, w/built-in seatbelt, ONLY FOR CLOTH SEATS