Skip to Main Content
customer-service Help
Coverking

Neosupreme Seat Covers for 1987-1990 Jeep Wrangler, CSC2RT08-JP7056

Coverking Neosupreme Seat Covers for 1987-1990 Jeep Wrangler, CSC2RT08-JP7056 CSC2RT08-JP7056
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Camo Realtree Max-1 with Black Sides
  • For Use With: For 1987 To 1990 Jeep Wrangler
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2RT08-JP7056 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree Max-1 with Black Sides
  • For Use With: For 1987 To 1990 Jeep Wrangler
  • Seat Position: Front
  • Family Code: JP7056
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1987-1990 Jeep Wrangler - (F), 50/50 non-reclining bucket

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2RT08-JP7056