This item is Discontinued.

This item is Discontinued.
Neosupreme Seat Covers for 20072010 GMC Yukon Denali, CSC2MO09GM7642 (Discontinued)
Mfr #
CSC2MO09GM7642
Zoro #
G6399562
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO09GM7642
- Zoro #
- G6399562
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2007 To 2010 GMC Yukon Denali XL
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- Family Code
- GM7642
Description
Seat Covers in Neosupreme for 2007-2010 GMC Yukon Denali XL - (M), Second Row, 60/40 split bench, w/2 removable headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov