
Neosupreme Seat Covers for 20102011 Nissan Xterra, CSC2KT12NS9412
Mfr # CSC2KT12NS9412
Zoro # G5158164
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS9412
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSC2KT12NS9412
Zoro #
G5158164
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Yeti With Black Sides
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS9412
Description
Seat Covers in Neosupreme for 2010-2011 Nissan Xterra - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/o folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.