
Neosupreme Seat Covers for 20192021 Chevrolet Truck, CSC2KT08CH10174
Mfr # CSC2KT08CH10174
Zoro # G5052239
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSC2KT08CH10174
Zoro #
G5052239
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Color
Kryptek Camo Mandrake With Black Sides
Family Code
CH10174
Description
Seat Covers in Neosupreme for 2019-2021 Chevrolet Truck Silverado 1500,2500(not HD) - (R), CREW CAB, 60/40 Split Bottom, w/3 remov headrests, w/built-in 60 armrest, w/seat back storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.