This item is Discontinued.

Coverking Seat Covers in Alcantara for 19962004 Nissan Pathfinder, CSCAT3NS7144 CSCAT3NS7144

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 19962004 Nissan Pathfinder, CSCAT3NS7144 (Discontinued)

Mfr # CSCAT3NS7144
Zoro # G5603139
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCAT3NS7144
Zoro #
G5603139
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 1996 To 2004 Nissan Pathfinder
Color
Gray
Family Code
NS7144

Description

Seat Covers in Alcantara for 1996-2004 Nissan Pathfinder - (R), 60/40 Split,With Remov Hdrst,W/Armrest, "NOT FOR ARMADA" ..SPECIAL SEWING INST. REQD FOR PROD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.