This item is Discontinued.

Coverking Seat Covers in Alcantara for 20012003 Toyota Highlander, CSCAT3TT7274 CSCAT3TT7274

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 20012003 Toyota Highlander, CSCAT3TT7274 (Discontinued)

Mfr # CSCAT3TT7274
Zoro # G5584701
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT3TT7274
Zoro #
G5584701
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2001 To 2003 Toyota Highlander
Color
Gray
Family Code
TT7274

Description

Seat Covers in Alcantara for 2001-2003 Toyota Highlander - (F), 50/50 bucket w/removable headrest, w/armrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.