This item is Discontinued.

Coverking Seat Covers in Ballistic for 19831994 Chevrolet, CSC1E5CH7322 CSC1E5CH7322

This item is Discontinued.

Coverking

Seat Covers in Ballistic for 19831994 Chevrolet, CSC1E5CH7322 (Discontinued)

Mfr # CSC1E5CH7322
Zoro # G4780182
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E5CH7322
Zoro #
G4780182
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 1983 To 1994 Chevrolet S10-Blazer
Color
Cashmere

Description

Seat Covers in Ballistic for 1983-1994 Chevrolet S10-Blazer - (F), 50/50 Bucket, W/Builtin Headrest, w/manual driver & passenger seat, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.