This item is Discontinued.

Coverking Seat Covers in Ballistic for 19992003 MercedesBenz, CSC1E4MD7038 CSC1E4MD7038

This item is Discontinued.

Coverking

Seat Covers in Ballistic for 19992003 MercedesBenz, CSC1E4MD7038 (Discontinued)

Mfr # CSC1E4MD7038
Zoro # G4818649
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E4MD7038
Zoro #
G4818649
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Charcoal
For Use With
For 1999 To 2003 Mercedes-Benz CLK-Class

Description

Seat Covers in Ballistic for 1999-2003 Mercedes-Benz CLK-Class - (F), (W208 Body Style) OLD BODY CONVERTIBLE,50/50 bucket w/adj. hdrst, w/side airbag, w/side lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.