This item is Discontinued.
This item is Discontinued.
Seat Covers in Ballistic for 20022005 MercedesBenz, CSC1E5MD7069 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5MD7069
- Zoro #
- G4810039
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Cashmere
- For Use With
- For 2002 To 2005 Mercedes-Benz C-Class Hatchback
Description
Seat Covers in Ballistic for 2002-2005 Mercedes-Benz C-Class Hatchback - (F), 50/50 bucket, w/removable headrest, w/manual driver seat, w/manual passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.