Seat Covers in Ballistic for 20042008 Volvo V50 F, CSCATC04VO7221

  • Mfr # CSCATC04VO7221

  • Zoro # G5697584


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2008 Volvo V50
Family Code
VO7221
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC04VO7221
Zoro #
G5697584
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2008 Volvo V50
Color
A-TACS LE-X (LAW ENFORCEMENT) Solid
Family Code
VO7221

Description

Seat Covers in Ballistic for 2004-2008 Volvo V50 - (F), 50/50 bucket, w/dr lumbar, w/o pass lumbar, w/pass outer backrest knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.