This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19911995 Acura Legend, CSC1L1AC7033 CSC1L1AC7033

Seat Covers in Gen Leather for 19911995 Acura Legend, CSC1L1AC7033 (Discontinued)

  • Mfr # CSC1L1AC7033
  • Zoro # G4922300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1AC7033
Zoro #
G4922300
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 1991 To 1995 Acura Legend
Family Code
AC7033

Description

Seat Covers in Gen. Leather for 1991-1995 Acura Legend - (F), 50/50 bucket w/removable headrest, w/driver lumbar, w/pwr dr seat, manual pass seat, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.