
Seat Covers in Leatherette for 19951999 Chevrolet Truck, CSCQ14CH7581
Mfr # CSCQ14CH7581
Zoro # G6044209
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7581
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSCQ14CH7581
Zoro #
G6044209
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7581
Description
Seat Covers in Leatherette for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), 50/50 manual bukt,w/remv hdrst, w/o pwr lumbar, w/bottm lever, w/o bkrst lever, Not 99Silverado
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.