This item is Discontinued.

Coverking Seat Covers in Leatherette for 19962004 Nissan, CSCQ4NS7144 CSCQ4NS7144

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19962004 Nissan, CSCQ4NS7144 (Discontinued)

Mfr # CSCQ4NS7144
Zoro # G6161608
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4NS7144
Zoro #
G6161608
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Rear
For Use With
For 1996 To 2004 Nissan Pathfinder
Family Code
NS7144

Description

Seat Covers in Leatherette for 1996-2004 Nissan Pathfinder - (R), 60/40 Split,With Remov Hdrst,W/Armrest, "NOT FOR ARMADA" ..SPECIAL SEWING INST. REQD FOR PROD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.