This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 20012003 Toyota, CSCQ12TT7274 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12TT7274
- Zoro #
- G6026121
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2001 To 2003 Toyota Highlander
- Family Code
- TT7274
Description
Seat Covers in Leatherette for 2001-2003 Toyota Highlander - (F), 50/50 bucket w/removable headrest, w/armrest, w/o side airbag