This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012003 Toyota, CSCQ4TT7274 CSCQ4TT7274

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20012003 Toyota, CSCQ4TT7274 (Discontinued)

Mfr # CSCQ4TT7274
Zoro # G6139302
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4TT7274
Zoro #
G6139302
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2001 To 2003 Toyota Highlander
Family Code
TT7274

Description

Seat Covers in Leatherette for 2001-2003 Toyota Highlander - (F), 50/50 bucket w/removable headrest, w/armrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.