This item is Discontinued.

Coverking Seat Covers in Leatherette for 20072009 Nissan Frontier, CSCQ14NS7321 CSCQ14NS7321

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20072009 Nissan Frontier, CSCQ14NS7321 (Discontinued)

Mfr # CSCQ14NS7321
Zoro # G8500131
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14NS7321
Zoro #
G8500131
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Frontier
Color
Leatherette Medium Gray with Black sides
Family Code
NS7321

Description

Seat Covers in Leatherette for 2007-2009 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/o manual lumbar, w/folding pass seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews