This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 20072013 Cadillac, CSCQ14CD7255 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14CD7255
- Zoro #
- G8526941
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2007 To 2013 Cadillac Escalade ESV
- Family Code
- CD7255
Description
Seat Covers in Leatherette for 2007-2013 Cadillac Escalade ESV - (R), Third Row, 50/50 split bench, w/o cupholders