This item is Discontinued.

Coverking Seat Covers in Leatherette for 20072013 Suzuki SX4, CSCQ2SZ7057 CSCQ2SZ7057

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20072013 Suzuki SX4, CSCQ2SZ7057 (Discontinued)

Mfr # CSCQ2SZ7057
Zoro # G8564741
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2SZ7057
Zoro #
G8564741
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2013 Suzuki SX4
Color
Leatherette Charcoal Gray
Family Code
SZ7057

Description

Seat Covers in Leatherette for 2007-2013 Suzuki SX4 - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews