This item is Discontinued.

Coverking Seat Covers in Leatherette for 20082008 Saturn Astra, CSCQ4SR7104 CSCQ4SR7104

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20082008 Saturn Astra, CSCQ4SR7104 (Discontinued)

Mfr # CSCQ4SR7104
Zoro # G8596862
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4SR7104
Zoro #
G8596862
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7104

Description

Seat Covers in Leatherette for 2008-2008 Saturn Astra - (F), 3-DOOR, 50/50 bucket, w/removable headrest, w/o dr inner lumbar knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews