This item is Discontinued.

Coverking Seat Covers in Leatherette for 20082009 Dodge Avenger, CSCQ1DG7454 CSCQ1DG7454

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20082009 Dodge Avenger, CSCQ1DG7454 (Discontinued)

Mfr # CSCQ1DG7454
Zoro # G8468178
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1DG7454
Zoro #
G8468178
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Avenger
Color
Leatherette Black
Family Code
DG7454

Description

Seat Covers in Leatherette for 2008-2009 Dodge Avenger - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o fold-flat passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews