This item is Discontinued.

Coverking Seat Covers in Leatherette for 20082009 Dodge Dakota, CSCQ12DG7544 CSCQ12DG7544

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20082009 Dodge Dakota, CSCQ12DG7544 (Discontinued)

Mfr # CSCQ12DG7544
Zoro # G8397198
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12DG7544
Zoro #
G8397198
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Color
Leatherette Charcoal Gray with Black sides
Family Code
DG7544

Description

Seat Covers in Leatherette for 2008-2009 Dodge Dakota - (F), EXT CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews