This item is Discontinued.

Coverking Seat Covers in Leatherette for 20082009 Dodge Grand, CSCQ1DG7458 CSCQ1DG7458

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20082009 Dodge Grand, CSCQ1DG7458 (Discontinued)

Mfr # CSCQ1DG7458
Zoro # G8470689
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1DG7458
Zoro #
G8470689
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Black
For Use With
For 2008 To 2009 Dodge Grand Caravan Ext. Wheelbase
Family Code
DG7458

Description

Seat Covers in Leatherette for 2008-2009 Dodge Grand Caravan Ext. Wheelbase - (F), 50/50 Bucket, W/Removable Headrest, W/1 Armrest Per Seat, W/Driver Lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews