This item is Discontinued.

Coverking Seat Covers in Leatherette for 20082009 Jeep Liberty, CSCQ4JP7184 CSCQ4JP7184

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20082009 Jeep Liberty, CSCQ4JP7184 (Discontinued)

Mfr # CSCQ4JP7184
Zoro # G8614974
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4JP7184
Zoro #
G8614974
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Medium Gray
For Use With
For 2008 To 2009 Jeep Liberty
Family Code
JP7184

Description

Seat Covers in Leatherette for 2008-2009 Jeep Liberty - (R), 60/40 Split,W/Removable Headrest,No Armrest,No Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews