This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 20082010 Honda Accord, CSCQ14HD7522 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14HD7522
- Zoro #
- G8552659
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2008 To 2010 Honda Accord Sedan
- Family Code
- HD7522
Description
Seat Covers in Leatherette for 2008-2010 Honda Accord Sedan - (F), 50/50 bucket, w/removable hdrst, w/side airbag