This item is Discontinued.

Coverking Seat Covers in Leatherette for 20092009 Dodge Journey, CSCQ2DG7598 CSCQ2DG7598

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20092009 Dodge Journey, CSCQ2DG7598 (Discontinued)

Mfr # CSCQ2DG7598
Zoro # G8468202
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2DG7598
Zoro #
G8468202
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2009 Dodge Journey
Color
Leatherette Charcoal Gray
Family Code
DG7598

Description

Seat Covers in Leatherette for 2009-2009 Dodge Journey - (F), 50/50 bukt, w/dr manual lumbar, w/fold-flat pass, w/pass bottm storage, w/side airbag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.