This item is Discontinued.

Coverking Seat Covers in Leatherette for 20092010 Toyota FJ, CSCQ12TT9748 CSCQ12TT9748

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20092010 Toyota FJ, CSCQ12TT9748 (Discontinued)

Mfr # CSCQ12TT9748
Zoro # G8553383
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12TT9748
Zoro #
G8553383
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2009 To 2010 Toyota FJ Cruiser
Family Code
TT9748

Description

Seat Covers in Leatherette for 2009-2010 Toyota FJ Cruiser - (R), 60/40 split, w/three removable headrests, backside is covered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.