This item is Discontinued.

Coverking Seat Covers in Leatherette for 20092011 Ford Flex, CSCQ2FD8056 CSCQ2FD8056

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20092011 Ford Flex, CSCQ2FD8056 (Discontinued)

Mfr # CSCQ2FD8056
Zoro # G8544548
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2FD8056
Zoro #
G8544548
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2011 Ford Flex
Color
Leatherette Charcoal Gray
Family Code
FD8056

Description

Seat Covers in Leatherette for 2009-2011 Ford Flex - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat passenger seat, w/o DVD screens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.