This item is Discontinued.

Coverking Seat Covers in Leatherette for 20092012 Buick Enclave, CSCQ13BK7290 CSCQ13BK7290

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20092012 Buick Enclave, CSCQ13BK7290 (Discontinued)

Mfr # CSCQ13BK7290
Zoro # G8476970
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13BK7290
Zoro #
G8476970
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Light Gray with Black sides
For Use With
For 2009 To 2012 Buick Enclave
Family Code
BK7290

Description

Seat Covers in Leatherette for 2009-2012 Buick Enclave - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/pass inner lumbar lever, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews