This item is Discontinued.

Coverking Seat Covers in Leatherette for 20092014 Nissan Maxima, CSCQ13NS7528 CSCQ13NS7528

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20092014 Nissan Maxima, CSCQ13NS7528 (Discontinued)

Mfr # CSCQ13NS7528
Zoro # G8576991
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13NS7528
Zoro #
G8576991
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2014 Nissan Maxima
Color
Leatherette Light Gray with Black sides
Family Code
NS7528

Description

Seat Covers in Leatherette for 2009-2014 Nissan Maxima - (F), 50/50, w/side airbag, w/o dr thigh support extension, MANUAL LUMBAR LEVER CUTOUT NOT PROVIDED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews