This item is Discontinued.

Coverking Seat Covers in Neoprene for 19881991 GMC Truck Sierra, CSCF3GM7171 CSCF3GM7171

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19881991 GMC Truck Sierra, CSCF3GM7171 (Discontinued)

Mfr # CSCF3GM7171
Zoro # G8258814
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF3GM7171
Zoro #
G8258814
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
Color
Blue with Black sides
Family Code
GM7171

Description

Seat Covers in Neoprene for 1988-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 Split Bench, 2-Door Models with FLUSH BODY-MOUNTED DOOR HANDLES

Ratings & reviews