This item is Discontinued.

Coverking Seat Covers in Neoprene for 19891994 Toyota Truck, CSCF1TT9391 CSCF1TT9391

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19891994 Toyota Truck, CSCF1TT9391 (Discontinued)

Mfr # CSCF1TT9391
Zoro # G8186504
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF1TT9391
Zoro #
G8186504
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT9391

Description

Seat Covers in Neoprene for 1989-1994 Toyota Truck Pickup - (F), 60/40 Split, W/Remov Hdrst, W/O Armrst, For Vehicles W/Floor-Mount Auto or Manual Transmission

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews