This item is Discontinued.

Coverking Seat Covers in Neoprene for 19921997 Ford Trk, CSCF2FD9627 CSCF2FD9627

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19921997 Ford Trk, CSCF2FD9627 (Discontinued)

Mfr # CSCF2FD9627
Zoro # G8257469
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2FD9627
Zoro #
G8257469
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Red with Black sides
For Use With
For 1992 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9627

Description

Seat Covers in Neoprene for 1992-1997 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid Bench, Solid Back, W/Center Armrest, W/Adjustable Hdrst, W/O Bottom Switch Cut-Outs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews