Shop COVERKING

Seat Covers in Neoprene for 19982000 Ford Trk, CSCF5FD7019

  • Mfr # CSCF5FD7019

  • Zoro # G8289580


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1998 To 2000 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7019
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5FD7019
Zoro #
G8289580
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Yellow with Black sides
For Use With
For 1998 To 2000 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7019

Description

Seat Covers in Neoprene for 1998-2000 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Builtin Headrest,W/Single Cupholder Console

Ratings & reviews