This item is Discontinued.

Coverking Seat Covers in Neoprene for 19982003 Ford Ranger  F, CSCF11FD7064 CSCF11FD7064

Seat Covers in Neoprene for 19982003 Ford Ranger F, CSCF11FD7064 (Discontinued)

  • Mfr # CSCF11FD7064
  • Zoro # G8127549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF11FD7064
Zoro #
G8127549
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1998 To 2003 Ford Ranger
Family Code
FD7064

Description

Seat Covers in Neoprene for 1998-2003 Ford Ranger - (F), 60/40 Split, W/O Folding Center Console, W/O Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.