This item is Discontinued.

Coverking Seat Covers in Neoprene for 19992002 MercedesBenz, CSCF5MD7203 CSCF5MD7203

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19992002 MercedesBenz, CSCF5MD7203 (Discontinued)

Mfr # CSCF5MD7203
Zoro # G8274433
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5MD7203
Zoro #
G8274433
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Yellow with Black sides
For Use With
For 1999 To 2002 Mercedes-Benz CLK-Class
Family Code
MD7203

Description

Seat Covers in Neoprene for 1999-2002 Mercedes-Benz CLK-Class - (R), (W208 Body Style)CONVERTIBLE,Solid bnch, w/armrst, hdrest cover not provided (SEAT REMOVAL REQ)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.