This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 19992001 Dodge Truck Ram, CSCF89DG7000 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89DG7000
- Zoro #
- G8453240
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- For Use With
- For 1999 To 2001 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7000
Description
Seat Covers in Neoprene for 1999-2001 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/built-in headrest, w/folding console, w/built-in shoulder belt