Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neoprene for 2000-2000 Honda Accord Coupe, CSCF3-HD7116

Coverking Seat Covers in Neoprene for 2000-2000 Honda Accord Coupe, CSCF3-HD7116 CSCF3-HD7116
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
Color: Blue with Black sides
  • Style: Neoprene
  • Color: Blue with Black sides
  • For Use With: For 2000 To 2000 Honda Accord Coupe
See full product details
This item ships free.
Total: $223.99

Coverking #CSCF3-HD7116 Specifications

  • Style: Neoprene
  • Color: Blue with Black sides
  • For Use With: For 2000 To 2000 Honda Accord Coupe
  • Seat Position: Front
  • Family Code: HD7116
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neoprene for 2000-2000 Honda Accord Coupe - (F), LX MODEL, 50/50 bucket, w/o lumbar, w/upper lever, w/side airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF3-HD7116